Heavy Duty Single-Pole Switch, 20A, 120/277V, Brown, Industrial Grade

Item #: 48231

Cat #: 1221-S

UPC: 078477240601

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 120/277 Volt, Toggle Single-Pole AC Quiet Switch, Heavy Duty Spec Grade, Grounding, External Clamp-Type Terminals, Back & Side Wired, Brown

Overview

20 Amp, 120/277 Volt, Toggle Single-Pole AC Quiet Switch, Heavy Duty Spec Grade, Grounding, External Clamp-Type Terminals, Back & Side Wired, Brown
Leviton’s Industrial Grade AC toggle switches for extra heavy-duty applications represent top-of-the-line quality and peak performance. Leviton uses the finest materials available and the highest production standards to produce industrial switches of unmatched versatility and reliability.
Also known as: 078477240601, 1221-S

Specifications

Type: Toggle Switch, Heavy Duty, Industrial Grade, Self-Grounding
Color: Brown
Volts AC: 120, 277
Amps: 20
Poles: 1
Material: Thermoplastic, Nylon
Type: Toggle Switch, Heavy Duty, Industrial Grade, Self-Grounding
Volts AC: 120, 277
Poles: 1
Color: Brown
Amps: 20
Material: Thermoplastic, Nylon

Customer Reviews

No reviews for this product
(0)