20A Angled Plug, 250V, 6-20P, Nylon, Black/White, Industrial

Item #: 48224

Cat #: 5466-CA

UPC: 078477979280

Documents & Guides
20 Amp, 250 Volt, NEMA 6-20P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding, Angle - Black-white
Sign In or Register to view pricing and more.

No associated products found.

Overview

20 Amp, 250 Volt, NEMA 6-20P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding, Angle - Black-white
20 Amp, 250 Volt, Straight Blade, Angle Plug, Industrial Grade, Grounding, Black-White
Also known as: 078477979280, 5466-CA

Specifications

Type: Grounding, Industrial Grade, Angle Plug, Plug
Color: Black/White
Amps: 20
Volts AC: 240
Material: Nylon
NEMA Configuration: 6-20P
Type: Grounding, Industrial Grade, Angle Plug, Plug
Amps: 20
Material: Nylon
Color: Black/White
Volts AC: 240
NEMA Configuration: 6-20P

Customer Reviews

No reviews for this product
(0)