Contactor, Miniature, Reversing, 5A, 3P, 24VDC Coil, Diode, 1NC

Item #: 48216

Cat #: 104-K05DJ02

UPC: 662074497454

Documents & Guides
Contactor, Miniature, Reversing, 5 Amp, 3-Pole, 24 Volt DC Coil, with Diode, 1 Normally Closed, Auxiliary Contact
Sign In or Register to view pricing and more.

No associated products found.

Overview

Contactor, Miniature, Reversing, 5 Amp, 3-Pole, 24 Volt DC Coil, with Diode, 1 Normally Closed, Auxiliary Contact
Designed for commercial and light industrial applications, Allen-Bradley Bulletin 104-K IEC miniature contactors are perfect when space is at a premium. Catalog item 104-K05DJ02 from Rockwell Automation® is a 5 A, 24 (17-30) V DC diode IEC miniature reversing contactor with three normally open poles. It has one normally closed contact and screw type terminals. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074497454, 104-K05DJ02

Specifications

Type: Reversing, Compression Lug, Contactor, Miniature, Long Barrel
Volts DC Control: 24
Poles: 3
Amps: 5
Diameter: 5/8 in
Mounting: 1-Hole
Conductors: 1
Color: Pink
Material: Aluminum
Type: Reversing, Compression Lug, Contactor, Miniature, Long Barrel
Poles: 3
Diameter: 5/8 in
Conductors: 1
Material: Aluminum
Volts DC Control: 24
Amps: 5
Mounting: 1-Hole
Color: Pink

Customer Reviews

No reviews for this product
(0)