Enclosure, 1-Hole, Fiberglass, 1 x 1" Opening, NEMA 4/4X/13

Item #: 48211

Cat #: 800H-1HZ4Y

UPC: 662072800034

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, 1 Hole, Fiberglass, 1 x 1 Inch Conduit Opening, NEMA 4/4X/13, for 30 mm Operators

Overview

Enclosure, 1 Hole, Fiberglass, 1 x 1 Inch Conduit Opening, NEMA 4/4X/13, for 30 mm Operators
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. Catalog item 800H-1HZ4Y from Rockwell Automation® is an 800H accessory. It is a push-button enclosure. It is type 4/4x/13 and fiberglass. It has a single 30 mm push button hole. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662072800034, 800H-1HZ4Y

Specifications

Size: 30 mm
Type: Enclosure
Knockout Diameter: 1 in
Material: Fiberglass
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Size: 30 mm
Knockout Diameter: 1 in
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Type: Enclosure
Material: Fiberglass

Customer Reviews

No reviews for this product
(0)