This product may not be available in all locations.
2
more

Disconnect Switch, Fusible, 60A, 600VAC, 3P, Twin, QMB, 200kAIC
Item #: 48210
Cat #: QMB362TW
UPC: 785901765769
Documents & Guides
Disconnect Switch, Fusible, 60 Amp, 600 Volt AC, 3-Pole, Twin, Wide, QMB, 200 kAIC
Sign In or Register to view pricing and more.
No associated products found.
Overview
Disconnect Switch, Fusible, 60 Amp, 600 Volt AC, 3-Pole, Twin, Wide, QMB, 200 kAIC
Also known as: 785901765769, QMB362TW
Specifications
Poles: | 3 |
Mounting: | Surface |
Volts AC: | 600 |
Amps: | 60 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 200 kA |
Poles: | 3 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Mounting: | Surface |
Amps: | 60 |
Interrupt Rating AC: | 200 kA |
Customer Reviews
No reviews for this product
(0)