300 MCM Bare Copper, 19 Strand, 1000'

Item #: 482096

Cat #: BARESD30019STR1000RL

UPC: 980100336134

Sign In or Register to view pricing and more.
Documents & Guides
300 MCM Soft Drawn Bare Copper, 19 Strand, 1000 Foot Reel

Overview

300 MCM Soft Drawn Bare Copper, 19 Strand, 1000 Foot Reel
Also known as: 980100336134, BARESD30019STR1000RL

Specifications

Length: 1000 ft
Gauge: 300
Conductors: 1
Material: Soft Drawn Copper
Stranding: Stranded
Package Type: Reel
Length: 1000 ft
Conductors: 1
Stranding: Stranded
Gauge: 300
Material: Soft Drawn Copper
Package Type: Reel

Customer Reviews

No reviews for this product
(0)