Bare Copper, SD, 1 AWG, 19 STR, 5000' Reel

Item #: 482089

Cat #: BARESD17STR500RL

UPC: 98010033550

Sign In or Register to view pricing and more.
Documents & Guides
Bare Copper, Soft Drawn, 1 AWG, 19 Strand, 5000 Foot Reel.

Overview

Bare Copper, Soft Drawn, 1 AWG, 19 Strand, 5000 Foot Reel.
Also known as: 98010033550, BARESD17STR500RL

Specifications

Gauge: 1
Length: 5000 ft
Volts AC: 600
Conductors: 1
Material: Soft Drawn Copper
Stranding: Stranded
Gauge: 1
Volts AC: 600
Material: Soft Drawn Copper
Length: 5000 ft
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)