Flood Light, LED, 21W, Bronze

Item #: 482013

Cat #: DSXF1-LED-2-40K

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Flood Light, LED, 21 Watt, 120-277 Volt, Bronze, Knuckle Mount

Overview

Flood Light, LED, 21 Watt, 120-277 Volt, Bronze, Knuckle Mount
Also known as: DSXF1-LED-2-40K

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 21
Mounting: Knuckle
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Mounting: Knuckle
Light Technology: LED
Wattage: 21
Color: Bronze
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)