This product may not be available in all locations.
Selector Switch, Keyed 2-Position, Maintained, Operator Only, Key E11
Item #: 481996
Cat #: 9001KS11K1E11
UPC: 785901959120
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, Key Operated, Left Withdrawal, 30mm, Black, 2 Positions, Maintained, Non-Illuminated, Operator Only, Key # E11
Overview
Selector Switch, Key Operated, Left Withdrawal, 30mm, Black, 2 Positions, Maintained, Non-Illuminated, Operator Only, Key # E11
Also known as: 785901959120, 9001KS11K1E11
Specifications
Mounting: | Panel |
Color: | Chrome |
Size: | 30 mm |
Type: | Keyed, 2 Position, Selector Switch |
Standards: | California Proposition 65 |
Mounting: | Panel |
Size: | 30 mm |
Standards: | California Proposition 65 |
Color: | Chrome |
Type: | Keyed, 2 Position, Selector Switch |
Customer Reviews
No reviews for this product
(0)