TYPE 12 SINGLE-DOOR ENCLOSURE, 30X30X8

Item #: 481977

Cat #: 30308-12

UPC: 782051870121

Sign In or Register to view pricing and more.
Documents & Guides
TYPE 12 SINGLE-DOOR ENCLOSURE, 30X30X8

Overview

TYPE 12 SINGLE-DOOR ENCLOSURE, 30X30X8
Also known as: 782051870121, 30308-12

Specifications

Width: 30 in
Height: 30 in
Depth: 8 in
Mounting: Surface
Material: Steel
IP/NEMA Rating: NEMA 12
Width: 30 in
Depth: 8 in
Material: Steel
Height: 30 in
Mounting: Surface
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)