20 Amp, 125 Volt, NEMA 5-20, Wetguard

Item #: 481934

Cat #: 14W33EZ

UPC: 786788057930

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20, 2P, 3W, Cord Grip Body Size: F2 1/2", Male, Plug, Straight Blade, Industrial Grade, Grounding, Watertite® - Yellow.

Overview

20 Amp, 125 Volt, NEMA 5-20, 2P, 3W, Cord Grip Body Size: F2 1/2", Male, Plug, Straight Blade, Industrial Grade, Grounding, Watertite® - Yellow.
Also known as: 786788057930, 14W33EZ

Specifications

Type: Grounding, NO, Industrial Grade, Plug, Watertight Plug
Gender: Male
Volts AC: 120
Amps: 20
Material: Rubber
IP/NEMA Rating: IP67
NEMA Configuration: 5-20P
Color: Yellow
Type: Grounding, NO, Industrial Grade, Plug, Watertight Plug
Volts AC: 120
Material: Rubber
NEMA Configuration: 5-20P
Gender: Male
Amps: 20
IP/NEMA Rating: IP67
Color: Yellow

Customer Reviews

No reviews for this product
(0)