
Vandalproof Fixture, LED, 52W, 4100K
Item #: 481932
Cat #: VN1256LED
UPC: 765364001260
Documents & Guides
Vandalproof Fixture, 55.34W LED, 3992K, Lumens: 4964, Multi-Volt. Replaces up to 175W MH.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Vandalproof Fixture, 55.34W LED, 3992K, Lumens: 4964, Multi-Volt. Replaces up to 175W MH.
The rugged traditional aluminum die cast housing of the VN Series LED fixtures retains the familiar look and standard installation requirements of its HID counterpart while maximizing efficient light output. The positioning of the LED modules within the housing results in light directed to the desired locations and eliminates offensive light.
Also known as: 765364001260, VN1256LED
Specifications
Type: | Vandal Proof |
Wattage: | 56 |
Color: | Bronze |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Type: | Vandal Proof |
Color: | Bronze |
Volts AC Range: | 120 - 277 |
Wattage: | 56 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)