2X4 TROFFER 4800 LUMENS 4000K DIMMING FIXTURE

Item #: 481883

Cat #: 2VTL448LADPD47L840NX

UPC: 753573136187

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
2X4 TROFFER 4800 LUMENS 4000K DIMMING FIXTURE

Overview

2X4 TROFFER 4800 LUMENS 4000K DIMMING FIXTURE
Also known as: 753573136187, 2VTL448LADPD47L840NX

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)