Aluminum Mechanical Lug, 2 Hole, 3 Barre

Item #: 481859

Cat #: LAM3LB600-12-1

UPC: 074983325849

Sign In or Register to view pricing and more.
Documents & Guides
Two-hole, aluminum, three barrel lug, type LAM3B, NEMA hole sizes and spacing, #2 AWG - 600 kcmil, 1/2 (12.7mm) stud hole.

Overview

Two-hole, aluminum, three barrel lug, type LAM3B, NEMA hole sizes and spacing, #2 AWG - 600 kcmil, 1/2 (12.7mm) stud hole.
Also known as: 074983325849, LAM3LB600-12-1

Specifications

Length: 5.500 in
Material: Aluminum
Stud Size: 1/2 in
Length: 5.500 in
Stud Size: 1/2 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)