2X4 LED TROFFER 5000K

Item #: 481811

Cat #: 2VTL448LADPD47LP850NX

UPC: 784231959756

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
2X4 LED TROFFER 5000K

Overview

2X4 LED TROFFER 5000K
Also known as: 784231959756, 2VTL448LADPD47LP850NX

Specifications

Mounting: Recessed
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Color Temperature: 5000 (Bright White)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)