4 Pin, Micro Cordset

Item #: 481785

Cat #: V1-G-2M-PVC

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Micro Cordset, 4 Pin, Single-Ended, Female Straight Connector. 22-4 Conductor, 6' Gray Cord, PVC, IP68/69K 4 Amp, 300V DC / 60V DC. 12 mm (M12) Receptacle.

Overview

Micro Cordset, 4 Pin, Single-Ended, Female Straight Connector. 22-4 Conductor, 6' Gray Cord, PVC, IP68/69K 4 Amp, 300V DC / 60V DC. 12 mm (M12) Receptacle.
Also known as: V1-G-2M-PVC

Specifications

Gender: Female
IP/NEMA Rating: IP68, IP69K
Color: Gray
Type: 4-Pin, Single-Ended, Micro, Straight Connector
Length: 6 ft
Gender: Female
Color: Gray
Length: 6 ft
IP/NEMA Rating: IP68, IP69K
Type: 4-Pin, Single-Ended, Micro, Straight Connector

Customer Reviews

No reviews for this product
(0)