Pilot Light, 30mm, Round Fresnel, Red Lens, Red LED, 240VAC

Item #: 481734

Cat #: 9001SKP7LRR31

UPC: 785901325345

Sign In or Register to view pricing and more.
Pilot Light, 30 mm, Round Fresnel, Red Lens, Red LED, 240 Volt AC, Plastic Body, Non-Corrosive

Overview

Pilot Light, 30 mm, Round Fresnel, Red Lens, Red LED, 240 Volt AC, Plastic Body, Non-Corrosive
Also known as: 785901325345, 9001SKP7LRR31

Specifications

Mounting: Panel
Color: Red
Size: 30 mm
Type: LED, Pilot Light
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Volts AC: 240
Shape: Round
Standards: California Proposition 65
Mounting: Panel
Size: 30 mm
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Shape: Round
Color: Red
Type: LED, Pilot Light
Volts AC: 240
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)