This product has been discontinued.

Graffitti Remover - 12oz Aerosol Spray Can
Item #: 481710
Cat #: 03194
UPC: 078254031941
Documents & Guides
Graffiti Remover, Removes: Paints, Inks, Crayons, Scuff Marks, Lipstick, Lacquers, Varnish, Includes: (1) 12 oz Aerosol Spray Can ***DISCONTINUED***
Sign In or Register to view pricing and more.
Overview
Graffiti Remover, Removes: Paints, Inks, Crayons, Scuff Marks, Lipstick, Lacquers, Varnish, Includes: (1) 12 oz Aerosol Spray Can ***DISCONTINUED***
Removes spray paints, marking inks, crayons, scuff marks, lipstick, lacquers, and varnish. Contains no methylene chloride.
Also known as: 078254031941, 03194
Specifications
Size: | 12 oz |
Standards: | California Proposition 65 |
Size: | 12 oz |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)