Wall Mount Enclosure, NEMA 12, 42 x 60 x 12", Steel/Gray

Item #: 4817

Cat #: A426012WFALP

UPC: 783510272104

Sign In or Register to view pricing and more.
Wall Mount Enclosure, NEMA 12, Two Door, 42 Inch x 60 Inch x 12 Inch, Steel With Gray Powder Coat Finish

Overview

Wall Mount Enclosure, NEMA 12, Two Door, 42 Inch x 60 Inch x 12 Inch, Steel With Gray Powder Coat Finish
The nVent HOFFMAN HOFA426012WFALP is ideal for larger wall-mount applications requiring ease of installation and access to full-width internal panel. Overlapping door design allows easy access in areas with minimal aisle space.
Also known as: 783510272104, A426012WFALP

Specifications

Width: 60 in
Height: 42 in
IP/NEMA Rating: IP55, NEMA 12, NEMA 13
Material: Steel
Depth: 12 in
Mounting: Wall
Width: 60 in
IP/NEMA Rating: IP55, NEMA 12, NEMA 13
Depth: 12 in
Height: 42 in
Material: Steel
Mounting: Wall

Customer Reviews

No reviews for this product
(0)