Disconnect Switch, Fusible, 200A, 600VAC, 3P, QMB, Wide, 200kAIC

Item #: 48165

Cat #: QMB364W

UPC: 785901765820

Disconnect Switch, Fusible, 200 Amp, 600 Volt AC, 3-Pole, QMB, Wide, 200 kAIC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Disconnect Switch, Fusible, 200 Amp, 600 Volt AC, 3-Pole, QMB, Wide, 200 kAIC
Also known as: 785901765820, QMB364W

Specifications

Amps: 200
Mounting: Panel, Surface
Poles: 3
Volts AC: 600
Standards: California Proposition 65
Amps: 200
Poles: 3
Standards: California Proposition 65
Mounting: Panel, Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)