Extra Flexible Steel Conduit, 3/8", 100' Coil

Item #: 48162

Cat #: STL038EF100CL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Extra Flexible Steel Conduit, 3/8", 100' Coil

Overview

Extra Flexible Steel Conduit, 3/8", 100' Coil
Also known as: STL038EF100CL

Specifications

Length: 100 ft
Diameter: 3/8 in
Material: Steel
Package Type: Coil
Type: Reduced Wall
Length: 100 ft
Material: Steel
Type: Reduced Wall
Diameter: 3/8 in
Package Type: Coil

Customer Reviews

No reviews for this product
(0)