Antenna, Base Station, 2.4GHz, 8dBi Gain, 2400 to 2483.5 MHz
Item #: 48159
Cat #: A2408NJ-OC
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Antenna, Base Station, 2,4GHz, 8 dBi Gain, 2400 to 2483.5 MHz
Overview
Antenna, Base Station, 2,4GHz, 8 dBi Gain, 2400 to 2483.5 MHz
Also known as: A2408NJ-OC
Specifications
Type: | Antenna |
Type: | Antenna |
Customer Reviews
No reviews for this product
(0)