OPEN BOTTOM BOX 36"

Item #: 481585

Cat #: PG3672Z531

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
QUA PG3672Z531 OPEN BOTTOM BOX 36"

Overview

QUA PG3672Z531 OPEN BOTTOM BOX 36"
Also known as: PG3672Z531

Specifications

Material: Polymer Concrete
Depth: 36 in
Width: 36 in
Material: Polymer Concrete
Width: 36 in
Depth: 36 in

Customer Reviews

No reviews for this product
(0)