APP CJLPB157548 150W HPS 480V CODE

Item #: 481490

Cat #: CJLPB157548

UPC: 781381629560

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
APP CJLPB157548 150W HPS 480V

Overview

APP CJLPB157548 150W HPS 480V
Also known as: 781381629560, CJLPB157548

Specifications

Volts AC: 480
Wattage: 150
Light Technology: HID
Volts AC: 480
Light Technology: HID
Wattage: 150

Customer Reviews

No reviews for this product
(0)