
Decora Switch, 20A, 120/177V, 1-Pole, Black, Back/Side Wired
Item #: 48140
Cat #: 5621-2E
UPC: 078477052679
Documents & Guides
20 Amp, 120/277 Volt, Decora Plus Rocker Single-Pole AC Quiet Switch, Commercial Grade, Self Grounding, Back & Side Wired - Black.
Sign In or Register to view pricing and more.
Overview
20 Amp, 120/277 Volt, Decora Plus Rocker Single-Pole AC Quiet Switch, Commercial Grade, Self Grounding, Back & Side Wired - Black.
Also known as: 078477052679, 5621-2E
Specifications
Type: | Commercial Grade, Self-Grounding |
Volts AC: | 120, 277 |
Color: | Black |
Amps: | 20 |
Poles: | 1 |
Type: | Commercial Grade, Self-Grounding |
Color: | Black |
Poles: | 1 |
Volts AC: | 120, 277 |
Amps: | 20 |
Customer Reviews
No reviews for this product
(0)