![FS Device Box, 1-Gang, Feed-Thru, 1", Aluminum FS Device Box, 1-Gang, Feed-Thru, 1", Aluminum](https://rexel-cdn.com/products/appfsc1100a.jpg?i=F38B1078-F785-4F5C-9897-608B167212E3&f=420)
FS Device Box, 1-Gang, Feed-Thru, 1", Aluminum
Item #: 48139
Cat #: FSC-1-100-A
UPC: 781381344005
Sign In or Register to view pricing and more.
Documents & Guides
FSC Device Box, 1-Gang, Aluminum Iron Ridge Top, Cast Box, Hub Size: 1", Box Depth: 2.00", Includes: Internal Ground Screw, For Use with Threaded Rigid Metal Conduit.
Overview
FSC Device Box, 1-Gang, Aluminum Iron Ridge Top, Cast Box, Hub Size: 1", Box Depth: 2.00", Includes: Internal Ground Screw, For Use with Threaded Rigid Metal Conduit.
Also known as: 781381344005, FSC-1-100-A
Specifications
Gangs: | 1 |
Material: | Aluminum |
Hub Diameter: | 1 in |
Number of Hubs: | 2 |
Gangs: | 1 |
Hub Diameter: | 1 in |
Material: | Aluminum |
Number of Hubs: | 2 |
Customer Reviews
No reviews for this product
(0)