Flexible Steel Conduit, 3/8", 250' Reel
Item #: 48138
Cat #: STL038RW250CL
UPC: 077680118615
Sign In or Register to view pricing and more.
Documents & Guides
3/8" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 250 ft. Reel.
Overview
3/8" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 250 ft. Reel.
Also known as: 077680118615, STL038RW250CL
Specifications
Length: | 250 ft |
Diameter: | 3/8 in |
Material: | Steel |
Package Type: | Coil |
Type: | Reduced Wall |
Length: | 250 ft |
Material: | Steel |
Type: | Reduced Wall |
Diameter: | 3/8 in |
Package Type: | Coil |
Customer Reviews
No reviews for this product
(0)