Evoq 3000 5.25" Outdoor Spker Pair

Item #: 48135

Cat #: MS3523BK

UPC: 804428027072

Sign In or Register to view pricing and more.
Outdoor Speaker, evoQ 3000 Series, Tweeter: PEI Mylar, Woofer: 5.25" Poly, Dimensions: 9.45" x 6.3", Color: Black.

Overview

Outdoor Speaker, evoQ 3000 Series, Tweeter: PEI Mylar, Woofer: 5.25" Poly, Dimensions: 9.45" x 6.3", Color: Black.
The 3000 Series Outdoor Speakers are optimized for the demands of outdoor installations and come in white or black finishes. With 5.25" poly woofers and PEI mylar tweeters, these speakers are made with tough non-corroding enclosures that feature aluminum powder coated grills and mounting brackets and a universal 1/4-20 threaded insert for accepting 3rd party mounts.
Also known as: 804428027072, MS3523BK

Specifications

Mounting: Surface
Type: Speaker, Weather Resistant
Family / Style: 3000 Series
Color: Black
Size: 5 1/4 in
Wattage: 50
Mounting: Surface
Family / Style: 3000 Series
Size: 5 1/4 in
Type: Speaker, Weather Resistant
Color: Black
Wattage: 50

Customer Reviews

No reviews for this product
(0)