Label,BMP71,B489,1.5x1.5,Wht,250 LBL/RL

Item #: 481306

Cat #: M71-32-489

UPC: 662820926047

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BMP«71 Series ToughBondÖ Ultra Aggressive Polyester Labels - White. Brand Name: Brady«. Sub Brand: BMP«71 Series ToughBond«. Type: Label. Special Features: High Adhesion. Application: Asset Tracking, Barcode Labeling, Component & Equipment ID, General & Industrial ID, Panel Labeling, Rating Plates, Voice & Data ID. Standard: ANSI/ESD S541-2008, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized. Color: White. Material: Brady B-489 Polyester. Height: 1.5 IN. Width: 1.5 IN. Thickness: 0.0044 IN. Temperature Range: -40 to 248 DEG F. Printer Type: BMP«71 Label Printer. Labels per Package: 250. Print-On Area: 1.5 in H x 1.5 in W. Print Method: Thermal Transfer. Shape: Square. Suggested Ribbon Series: R6000. Compatible Surface Types: Highly Textured, Low Surface Energy, Powder Coated, Smooth, Textured, Rough. Resistance Properties: Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant. Adhesive Type: Permanent Rubber Based. Label/Media Format: Roll. Alternate Catalog Number: 114817.

Overview

BMP«71 Series ToughBondÖ Ultra Aggressive Polyester Labels - White. Brand Name: Brady«. Sub Brand: BMP«71 Series ToughBond«. Type: Label. Special Features: High Adhesion. Application: Asset Tracking, Barcode Labeling, Component & Equipment ID, General & Industrial ID, Panel Labeling, Rating Plates, Voice & Data ID. Standard: ANSI/ESD S541-2008, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized. Color: White. Material: Brady B-489 Polyester. Height: 1.5 IN. Width: 1.5 IN. Thickness: 0.0044 IN. Temperature Range: -40 to 248 DEG F. Printer Type: BMP«71 Label Printer. Labels per Package: 250. Print-On Area: 1.5 in H x 1.5 in W. Print Method: Thermal Transfer. Shape: Square. Suggested Ribbon Series: R6000. Compatible Surface Types: Highly Textured, Low Surface Energy, Powder Coated, Smooth, Textured, Rough. Resistance Properties: Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant. Adhesive Type: Permanent Rubber Based. Label/Media Format: Roll. Alternate Catalog Number: 114817.
Also known as: 662820926047, M71-32-489

Specifications

Material: Polyester
Type: Label
Color: White
Material: Polyester
Color: White
Type: Label

Customer Reviews

No reviews for this product
(0)