This product has been discontinued.
17W PAR30L LED Lamp, 30K
Item #: 481264
Cat #: LED17PAR30LN/DIM/P/930/FL40
UPC: 046135787584
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 17 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 835, CRI: 95, Color Temperature: 3000K, Beam Angle: Flood 40 Degree, Standard Case Qty: 6 Sylvania Part # 78758
Overview
LED Lamp, Dimmable, 17 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 835, CRI: 95, Color Temperature: 3000K, Beam Angle: Flood 40 Degree, Standard Case Qty: 6 Sylvania Part # 78758
Also known as: 046135787584, LED17PAR30LN/DIM/P/930/FL40
Specifications
Color Temperature: | 3000 (Warm White) |
Lumens: | 835 |
Base: | Medium Screw (E26) |
Shape: | PAR30L (Sealed Beam Long) |
Volts AC: | 120 |
Wattage: | 17 |
Color Rendering Index (CRI): | 95 |
Light Technology: | LED |
Dimmable: | Yes |
Angle: | 40° |
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 95 |
Dimmable: | Yes |
Lumens: | 835 |
Shape: | PAR30L (Sealed Beam Long) |
Wattage: | 17 |
Light Technology: | LED |
Angle: | 40° |
Customer Reviews
No reviews for this product
(0)