3-Light Pendant, 100W, A19, 120V, Antique Brushed Nickel

Item #: 481236

Cat #: 77180-965

UPC: 785652171741

Sign In or Register to view pricing and more.
Documents & Guides
Three Light Semi-Flush Convertible Pendant, 100 Watt, A19, Medium Base, 120 Volt, Antique Brushed Nickel Finish, Etched/White Inside Glass, 120 Inch Chain Pre-Wired, Safety Listed for Dry Location

Overview

Three Light Semi-Flush Convertible Pendant, 100 Watt, A19, Medium Base, 120 Volt, Antique Brushed Nickel Finish, Etched/White Inside Glass, 120 Inch Chain Pre-Wired, Safety Listed for Dry Location
Also known as: 785652171741, 77180-965

Specifications

Base: Medium Screw (E26)
Wattage: 100
Type: Pendant
Volts AC: 120
Color: Antique Brushed Nickel
Material: Steel
Diameter: 15 in
Base: Medium Screw (E26)
Type: Pendant
Color: Antique Brushed Nickel
Diameter: 15 in
Wattage: 100
Volts AC: 120
Material: Steel

Customer Reviews

No reviews for this product
(0)