Mini-Pendant, 1-Light, 100W, Burnt Sienna

Item #: 481234

Cat #: 61180-710

UPC: 785652182013

Sign In or Register to view pricing and more.
Documents & Guides
Mini-Pendant, 1-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 7-3/4 inch, Finish: Burnt Sienna, Family: Montreal

Overview

Mini-Pendant, 1-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 7-3/4 inch, Finish: Burnt Sienna, Family: Montreal
Also known as: 785652182013, 61180-710

Specifications

Type: 1-Light, Mini-Pendant
Diameter: 7 3/4 in
Base: Medium Screw (E26)
Wattage: 100
Color: Burnt Sienna
Type: 1-Light, Mini-Pendant
Base: Medium Screw (E26)
Color: Burnt Sienna
Diameter: 7 3/4 in
Wattage: 100

Customer Reviews

No reviews for this product
(0)