1 5/8 OCAL A12 Deep Strut

Item #: 481184

Cat #: A12-B

UPC: 704508004637

Sign In or Register to view pricing and more.
Documents & Guides
OCC A12-B 1 5/8 OCAL A12 Deep Strut

Overview

OCC A12-B 1 5/8 OCAL A12 Deep Strut
Also known as: 704508004637, A12-B

Specifications

Height: 1 5/8 in
Color: Light Blue
Length: 10 ft
Width: 1-5/8 in
Material: PVC Coated Steel
Height: 1 5/8 in
Length: 10 ft
Material: PVC Coated Steel
Color: Light Blue
Width: 1-5/8 in

Customer Reviews

No reviews for this product
(0)