Nema Electrically Held Lighting Contactor- Open Type

Item #: 481150

Cat #: CN35BN2AB

UPC: 782113780719

Sign In or Register to view pricing and more.
Documents & Guides
Nema Electrically Held Lighting Contactor- Open Type, 120v/60 Hz Or 110v/50 Hz Coil, 20a, Two-pole

Overview

Nema Electrically Held Lighting Contactor- Open Type, 120v/60 Hz Or 110v/50 Hz Coil, 20a, Two-pole
With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solutions for all customer application needs.
Also known as: 782113780719, CN35BN2AB

Specifications

Volts AC Control: 120
Family / Style: Freedom
Poles: 2
Type: NEMA, Contactor, Lighting Contactor
Amps: 20
Volts AC Control: 120
Poles: 2
Amps: 20
Family / Style: Freedom
Type: NEMA, Contactor, Lighting Contactor

Customer Reviews

No reviews for this product
(0)