MINIATURE CIRCUIT BREAKER 120/240V 15A

Item #: 481116

Cat #: QOUQ115

UPC: 785901760726

Sign In or Register to view pricing and more.
Square D,MINIATURE CIRCUIT BREAKER 120/240V 15A,1-Phase,1-Pole,10kA,120/240VAC,15A,Miniature Circuit Breaker,QOU,Standard Flush, Surface or DIN Rail (35mm),UL489 Listed - CSA 22.2 #5.1 Certified - IEC Rated 60947-2

Overview

Square D,MINIATURE CIRCUIT BREAKER 120/240V 15A,1-Phase,1-Pole,10kA,120/240VAC,15A,Miniature Circuit Breaker,QOU,Standard Flush, Surface or DIN Rail (35mm),UL489 Listed - CSA 22.2 #5.1 Certified - IEC Rated 60947-2
QOUQ Miniature Circuit Breaker, 15A, 1P, 120/240V, 10kA
Also known as: 785901760726, QOUQ115

Specifications

Mounting: Panel
Volts AC: 120
Poles: 1
Amps: 15
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Family / Style: QOU
Mounting: Panel
Poles: 1
Standards: California Proposition 65
Family / Style: QOU
Volts AC: 120
Amps: 15
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)