Semi-flushmount Antique Bronze

Item #: 48110

Cat #: 51050-71

UPC: 785652051050

Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Light Fixture; Canterbury; Hall/foyer, Dual Mount-flush/pendant; Mounting: Center Lock-up; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Included: No; Lamp Type: Medium A; Number Of Lamps: 2; Material: Steel Body, Steel Chain, Glass Shade; Finish: Antique Bronze Body, Antique Bronze Chain, Satin Etched Shade; Width: 15-1/4 In; Height: 14 In, 13 In Flush, 136 In With Chain; Chainlength: 120 In; Connection: Mounted To Box; Wire Length: 144 In (brown); Diffuser Size: 13 In Diameter; Backplate Size: 1 In Depth X 5 In Diameter

Overview

Sea Gull Lighting; Light Fixture; Canterbury; Hall/foyer, Dual Mount-flush/pendant; Mounting: Center Lock-up; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Included: No; Lamp Type: Medium A; Number Of Lamps: 2; Material: Steel Body, Steel Chain, Glass Shade; Finish: Antique Bronze Body, Antique Bronze Chain, Satin Etched Shade; Width: 15-1/4 In; Height: 14 In, 13 In Flush, 136 In With Chain; Chainlength: 120 In; Connection: Mounted To Box; Wire Length: 144 In (brown); Diffuser Size: 13 In Diameter; Backplate Size: 1 In Depth X 5 In Diameter
Also known as: 785652051050, 51050-71

Specifications

Wattage: 100
Wattage: 100

Customer Reviews

No reviews for this product
(0)