Relay, Ice Cube, Hermetically Sealed, 5A, 4PDT, 14 Blade, 24VDC Coil

Item #: 481091

Cat #: HGPRM-B4C05ZC

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, Hermetically Sealed, 5 Amp, 4-Pole Double Throw, 14 Blade, 24 Volt DC Coil

Overview

Relay, Ice Cube, Hermetically Sealed, 5 Amp, 4-Pole Double Throw, 14 Blade, 24 Volt DC Coil
Also known as: HGPRM-B4C05ZC

Specifications

Volts DC Control: 24
Base: 14-Blade
Amps: 5
Type: Relay, IceCube
Mounting: Socket
Poles: 4
Volts DC Control: 24
Amps: 5
Mounting: Socket
Base: 14-Blade
Type: Relay, IceCube
Poles: 4

Customer Reviews

No reviews for this product
(0)