This product has been discontinued.

15 SERIES FEMALE RECEP 1 2STUD WHITE
Item #: 48108
Cat #: 15R22-W
UPC: 078477986899
Documents & Guides
15 SERIES FEMALE RECEP 1 2STUD WHITE15 Series Taper Nose, Female, Panel Receptacle, Cam-Type, Threated Stud, Type 3R "While-In-Use", White
Sign In or Register to view pricing and more.
Overview
15 SERIES FEMALE RECEP 1 2STUD WHITE15 Series Taper Nose, Female, Panel Receptacle, Cam-Type, Threated Stud, Type 3R "While-In-Use", White
Also known as: 078477986899, 15R22-W
Specifications
Amps: | 125 |
Color: | White |
Type: | Panel Receptacle |
Volts AC: | 600 |
Material: | Thermoplastic Vulcanizate (TPV) |
Amps: | 125 |
Type: | Panel Receptacle |
Material: | Thermoplastic Vulcanizate (TPV) |
Color: | White |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)