7W A19 CFL Lamp, 27K

Item #: 481057

Cat #: S7281

UPC: 045923072819

Sign In or Register to view pricing and more.
Documents & Guides
7 Watt; A19 Compact Fluorescent; 2700K; 82 CRI; Medium Base; 120 Volt *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***

Overview

7 Watt; A19 Compact Fluorescent; 2700K; 82 CRI; Medium Base; 120 Volt *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***
Also known as: 045923072819, S7281

Specifications

Lumens: 400
Base: Medium Screw (E26)
Wattage: 7
Color Rendering Index (CRI): 82
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: CFL
Dimmable: No
Lumens: 400
Wattage: 7
Volts AC: 120
Light Technology: CFL
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Color Temperature: 2700 (Warm White)
Dimmable: No

Customer Reviews

No reviews for this product
(0)