Narrow Slotted Duct, PVC, 2 X 1.5 X 6'

Item #: 48105

Cat #: F2X1.5LG6

UPC: 074983375493

Sign In or Register to view pricing and more.
Panduct® type F narrow slot wiring duct, 2 W x 1.5 H, 6' length, PVC, light gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type F narrow slot wiring duct, 2 W x 1.5 H, 6' length, PVC, light gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983375493, F2X1.5LG6

Specifications

Width: 2 in
Color: Light Gray
Height: 1 1/2 in
Material: PVC
Length: 6 ft
Width: 2 in
Height: 1 1/2 in
Length: 6 ft
Color: Light Gray
Material: PVC

Customer Reviews

No reviews for this product
(0)