Drive, 460VAC, 3PH, 45A, 18.5KW, 25HP, PowerFlex DC

Item #: 48103

Cat #: 20P41AD045RA0NNN

UPC: 820919857553

Documents & Guides
Drive, DC Digital, 460 Volt AC, 3 Phase, 45 Amp, 18.5 Kilowatt, 25 Horse Power, PowerFlex 86 A
Sign In or Register to view pricing and more.

No associated products found.

Overview

Drive, DC Digital, 460 Volt AC, 3 Phase, 45 Amp, 18.5 Kilowatt, 25 Horse Power, PowerFlex 86 A
Our full line of PowerFlex® DC drive products includes PowerFlex DC digital drives, PowerFlex DC standalone regulators (SAR), and PowerFlex DC field controllers. Our DC solutions can meet the needs of a wide range of demanding applications. They are designed for DC motor applications and retrofits up to 6000 Hp/4000 kW.
Also known as: 820919857553, 20P41AD045RA0NNN

Specifications

Phase: 3
Horsepower: 25
Amps: 45
Type: General Purpose, Drive
Volts AC: 460
Phase: 3
Amps: 45
Volts AC: 460
Horsepower: 25
Type: General Purpose, Drive

Customer Reviews

No reviews for this product
(0)