
Enclosure, Two Door, Floor Mount, NEMA 12, 60" x 60" x 12"
Item #: 48102
Cat #: A606012LP
UPC: 783510267100
Documents & Guides
Two Door, Floor-Mounted, Type 12, Enclosure, Size/Dims: 60.06" x 60.06" x 12.06", Material/Finish: Steel/Gray
Sign In or Register to view pricing and more.
No associated products found.
Overview
Two Door, Floor-Mounted, Type 12, Enclosure, Size/Dims: 60.06" x 60.06" x 12.06", Material/Finish: Steel/Gray
Designed to protect electrical and electronic controls, components, and instruments in typical industrial environments. The UL Type 12 rating protects enclosed equipment from dust, dirt, oil, and dripping water. These enclosures are used in machine tool applications for housing motor starters, drives, contactors, and PLCs, as well as a wide variety of other electrical and electronic equipment found in the automotive, pulp and paper, wood products, textile, and similar industries.
Also known as: 783510267100, A606012LP
Specifications
Width: | 60 in |
Height: | 60 in |
IP/NEMA Rating: | IP55, NEMA 12 |
Mounting: | Floor |
Material: | Steel |
Depth: | 12 in |
Special Program: | Hoffman On Demand |
Width: | 60 in |
IP/NEMA Rating: | IP55, NEMA 12 |
Material: | Steel |
Special Program: | Hoffman On Demand |
Height: | 60 in |
Mounting: | Floor |
Depth: | 12 in |
Customer Reviews
No reviews for this product
(0)