12" Dual-Purpose Hacksaw w/ Blade

Item #: 481

Cat #: 701-S

UPC: 092644313066

Sign In or Register to view pricing and more.
Documents & Guides
12" Dual-Purpose Hacksaw, Overall Length: 16", Standard or Flush Cut, Includes: (1) Golden Tri-Cut 3-in-1 Blade, 3 Teeth Sizes

Overview

12" Dual-Purpose Hacksaw, Overall Length: 16", Standard or Flush Cut, Includes: (1) Golden Tri-Cut 3-in-1 Blade, 3 Teeth Sizes
This versatile hack saw gas three teeth sizes and the ability to quickly convert the blade to 90- or 45-degrees for standard or flush-cut applications. The Pivot-lock adjusts blade tension for straighter cuts and longer blade life. It also features a set screw which allows for storage of extra blades and secutres blade for ''jab'' sawing.
Also known as: 092644313066, 701-S

Specifications

Type: Hacksaw, Saw
Length: 16 in
Standards: California Proposition 65
Type: Hacksaw, Saw
Standards: California Proposition 65
Length: 16 in

Customer Reviews

No reviews for this product
(0)