Circuit Breaker, PowerPacT, Lug Kit, Mechanical, 400 - 600A, Aluminum, 3 Per Set

Item #: 480942

Cat #: AL600LS52K3

UPC: 785901163428

Sign In or Register to view pricing and more.
Circuit Breaker, PowerPacT, Lug Kit, Mechanical, 400 - 600 Amp, Aluminum, 3 Per Set

Overview

Circuit Breaker, PowerPacT, Lug Kit, Mechanical, 400 - 600 Amp, Aluminum, 3 Per Set
PowerPact L-Frame Molded-Case Circuit Breakers (600A) is a flexible, high performance offer certified to global standards. They are available with optional features such as Micrologic trip protection from 250–600A up to 600Vac. They also come with a high performance UL listed interrupting ratings from 18 to 200kA at 480Vac. PowerPact L-Frame come in (2) types, Standard (80%) or 100% rating. This PowerPact mechanical lug is a connection accessory. This PowerPact L-Frame accessory has a rated current of 400-600A and is made of aluminium and comes in set of 3 These accessories are UL, CSA, NOM, IEC, CCC certified and CE marked for global acceptance. This product comes with an 18 month warranty.
Also known as: 785901163428, AL600LS52K3

Specifications

Poles: 3
Amps: 600
Mounting: Breaker
Standards: California Proposition 65
Amps Range: 400 - 600
Poles: 3
Mounting: Breaker
Amps Range: 400 - 600
Amps: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)