DC Drive, PowerFlex, 460VAC, 3PH, 35A, 15KW, 20HP, IP20/Open, Conformal Coated

Item #: 48085

Cat #: 20P41AD035RA0NNN

UPC: 820919857546

Sign In or Register to view pricing and more.
Documents & Guides
DC Drive, PowerFlex, 480 Volt AC, 3-Phase, 35 Amps, 20 Horse Power, IP20, NEMA/UL Type Open, with Conformal Coating, No HIM (Blank Plate), User Manual, No Communication Module

Overview

DC Drive, PowerFlex, 480 Volt AC, 3-Phase, 35 Amps, 20 Horse Power, IP20, NEMA/UL Type Open, with Conformal Coating, No HIM (Blank Plate), User Manual, No Communication Module
Our full line of PowerFlex® DC drive products includes PowerFlex DC digital drives, PowerFlex DC standalone regulators (SAR), and PowerFlex DC field controllers. Our DC solutions can meet the needs of a wide range of demanding applications. They are designed for DC motor applications and retrofits up to 6000 Hp/4000 kW.
Also known as: 820919857546, 20P41AD035RA0NNN

Specifications

Amps: 35
Horsepower: 20
Wattage: 15 kW
IP/NEMA Rating: IP20
Type: DC Drive
Amps: 35
Wattage: 15 kW
Type: DC Drive
Horsepower: 20
IP/NEMA Rating: IP20

Customer Reviews

No reviews for this product
(0)