Contactor, IEC, 23A, 4P, 24VAC Electronic Coil, 4NO/0NC

Item #: 480843

Cat #: 100-C23EJ400

UPC: 662074889235

Sign In or Register to view pricing and more.
Contactor, IEC, 23 Amp, 4-Pole, 24 Volt DC Electronic Coil with Integrated Diode, 4 Normally Open, 0 Normally Closed Contact

Overview

Contactor, IEC, 23 Amp, 4-Pole, 24 Volt DC Electronic Coil with Integrated Diode, 4 Normally Open, 0 Normally Closed Contact
Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C23EJ400 from Rockwell Automation® is a 23 A, 24 V 50/60 Hz / 24 V DC electronic coil IEC contactor with line side coil termination and screw terminals. It is motor load rated. And it has four normally open poles and no contact configuration. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074889235, 100-C23EJ400

Specifications

Volts DC Control: 24
Mounting: Panel, DIN Rail
Amps: 23
Poles: 4
Volts AC: 600
Family / Style: 100-C
Volts DC Control: 24
Amps: 23
Volts AC: 600
Mounting: Panel, DIN Rail
Poles: 4
Family / Style: 100-C

Customer Reviews

No reviews for this product
(0)