AFWG 2 X 4 TROFFER

Item #: 480837

Cat #: FDK4332F1X32MVOLT1/3GEB10ISHLPG841PAFWG

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
AFWG 2 X 4 TROFFER

Overview

AFWG 2 X 4 TROFFER
Also known as: FDK4332F1X32MVOLT1/3GEB10ISHLPG841PAFWG

Specifications

Type: 3-Lamp
Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Type: 3-Lamp
Length: 4 ft, 48 in
Volts AC Range: 120 - 277
Wattage: 32
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)