Cove Heater, 750 Watt, 208V, 2560 BTU

Item #: 480786

Cat #: RCC7508C

UPC: 685360147246

Sign In or Register to view pricing and more.
Documents & Guides
Cove Heater, 750 Watt, 208V, 2560 BTU, White, 59 Inch Length

Overview

Cove Heater, 750 Watt, 208V, 2560 BTU, White, 59 Inch Length
Also known as: 685360147246, RCC7508C

Specifications

Wattage: 750
Depth: 3 in
Length: 59 in
Mounting: Surface
Type: Cove
Color: White
Volts AC: 208
Height: 4 3/16 in
Weight: 6 lb
Amps: 3.600
Family / Style: RCC
Wattage: 750
Length: 59 in
Type: Cove
Volts AC: 208
Weight: 6 lb
Family / Style: RCC
Depth: 3 in
Mounting: Surface
Color: White
Height: 4 3/16 in
Amps: 3.600

Customer Reviews

No reviews for this product
(0)