100A 3P HD N5/12 600V NONFUSE WIN

Item #: 480645

Cat #: THN3363JW

UPC: 783164065169

Sign In or Register to view pricing and more.
Documents & Guides
Designed for commercial and industrial applications where safety, high performance and continuity of service are essential. Listed to UL standard 98 enclosed and dead front switches. Suitable for use as service equipment when installed in accordance with the National Electrical Code. Meets or exceeds NEMA KS1 standard for enclosed switches, type HD. Fusible and non-fusible switches available (consult BuyLog for interrupt ratings). Quick-make, quick-break mechanism. 60/75 C conductor rating. Full cover interlocks. THN3363J

Overview

Designed for commercial and industrial applications where safety, high performance and continuity of service are essential. Listed to UL standard 98 enclosed and dead front switches. Suitable for use as service equipment when installed in accordance with the National Electrical Code. Meets or exceeds NEMA KS1 standard for enclosed switches, type HD. Fusible and non-fusible switches available (consult BuyLog for interrupt ratings). Quick-make, quick-break mechanism. 60/75 C conductor rating. Full cover interlocks. THN3363J
Also known as: 783164065169, THN3363JW

Specifications

Poles: 3
Amps: 100
Volts AC: 600
Poles: 3
Volts AC: 600
Amps: 100

Customer Reviews

No reviews for this product
(0)