This product has been discontinued.

Female Panel Receptacle, Cam Type, 140A Max, Type 3R, Green
Item #: 48064
Cat #: 15R22-G
UPC: 078477986929
Documents & Guides
Female Panel Receptacle, Cam Type, 140A Max, Type 3R, "While In Use" - Green Female, Panel Receptacle, 90-degree, Threaded Stud, 8-4 Awg, 125 Amp Max., 15 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - Green
Sign In or Register to view pricing and more.
No associated products found.
Overview
Female Panel Receptacle, Cam Type, 140A Max, Type 3R, "While In Use" - Green Female, Panel Receptacle, 90-degree, Threaded Stud, 8-4 Awg, 125 Amp Max., 15 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - Green
Also known as: 078477986929, 15R22-G
Specifications
Color: | Green |
Amps: | 125 |
Type: | Panel Receptacle |
Volts AC: | 600 |
Material: | Thermoplastic Vulcanizate (TPV) |
Color: | Green |
Type: | Panel Receptacle |
Material: | Thermoplastic Vulcanizate (TPV) |
Amps: | 125 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)